Beli distributor gentos di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  2. Magnaflux Magnetic Particle Testing
    Mulai

    Rp5.199.900

    Magnaflux Magnetic Particle Testing
    Deskripsi:
    These kits include a magnetic yoke and particles for dry, nonfluorescent magnetic particle inspection (MPI) to locate quality issues in welds. Each leg on the yoke is placed on opposites sides of the weld to magnetize the metal. Dry particles are sprinkled on the surface and are drawn to flaws. Dry particle inspection is less likely to detect slight defects than wet particle inspection. Nonfluorescent particle testing is used in well-lighted areas and does not require an ultraviolet light.
  3. CLIMAX METAL PRODUCTS Rigid Shaft Coupling for Round Shaft
    Mulai

    Rp789.900

    CLIMAX METAL PRODUCTS Rigid Shaft Coupling for Round Shaft
    Deskripsi:
    Set screw rigid shaft couplings lock two shafts together when the set screws are firmly tightened onto each soft, or pre-drilled shaft.
    atribut:
    • UNSPSC: 31163003
    • Bore Type: Round
    • Included Screws: (4) Hex Socket Cap Screw
    • Number of Locking Screws: 4
    • Shaft Locking Type: Clamp On
    • Standards: Conflict Minerals and Materials Compliant; DFARS Compliant; REACH Compliant; RoHS3 Compliant
    • System of Measurement: Inch
    • Zero Backlash: Yes
  4. Streamlight Safety-Rated Penlight
    Mulai

    Rp579.900

    Streamlight Safety-Rated Penlight
    Deskripsi:
    These safety penlights have a standard reach for shining light into roomy compartments and other areas where space isn't restricted.
    atribut:
    • UNSPSC: 39111702
    • Application: Industrial
    • Battery Chemistry: Alkaline
    • Battery Size: AAAA
    • Beam Color: White
    • Beam Distance Levels (m): 24
    • Beam Focus: Fixed
    • Beam Intensity Levels (cd): 140
    • Beam Pattern: Flood
    • Body Color: Black
    • Body Diameter (inch): 3/8
    • Body Material: Aluminium
    • Brightness Levels (lm): 11
    • Drop Rating (m): 2
    • Hazardous Location Specification: Class I, Div 1, Group A, B, C, D
    • IP Rating: IPX4
    • Includes Batteries: Yes
    • Includes Secondary Light: No
    • Intrinsically Safe: Yes
    • Lamp Life (hour): 100000
    • Light Output Modes: High
    • Lighting Technology: LED
    • Maximum Beam Distance (m): 24
    • Maximum Brightness (lm): 11
    • Maximum Run Time (hour): 24
    • Mount Type: Clip
    • Number of Batteries: 3
    • Number of Light Output Levels: 1
    • Peak Beam Intensity (cd): 140
    • Power Source: Battery
    • Rechargeable: No
    • Run Time Levels (hour): 24
    • Run Time at Maximum Brightness (hour): 24
    • Series: Stylus
    • Special Operating Modes: No Special Light Output
    • Standards: All Performance Claims Tested to ANSI/NEMA FL 1 2009 Standard; Meets Applicable European Community Directives
    • Switch Location: Tail
    • Switch Type: Twist
  5. RADIONIC HI-TECH Under-Cabinet Light
    Mulai

    Rp999.900

    RADIONIC HI-TECH Under-Cabinet Light
    Deskripsi:
    LED under-cabinet lights typically last longer than fluorescent lights and use less energy to reduce operating costs. Their profile is generally slimmer than fluorescent lights, making them easier to conceal under a cabinet or shelf. They run cool to prevent damage to heat-sensitive materials and maintain comfort for people working near the lights. Integrated LED arrays mean there are no light bulbs to install or change. Lights with multiple color temperature settings have a switch for choosing the hue or tone of light to match surrounding fixtures or suit a room or application.
    atribut:
    • Bulb Quantity: 1
    • Housing Material: Aluminium
    • Lighting Technology: LED
    • Linkable: Yes
    • Maximum Operating Temperature (°F): 104
    • Overall Height (inch): 1
    • Rated Life (hour): 50000
    • Switch Style: Rocker
    • Voltage (V): 120 AC
  6. NU-CALGON UV Leak Detector Kits
    Mulai

    Rp1.299.900

    NU-CALGON UV Leak Detector Kits
    atribut:
    • UNSPSC: 39101616
    • Powered by: (3) AAA Batteries
    • Product Type: UV Inspection Flashlight Kit
    • Type: UV LED Lamp
  7. TB WOOD S Sleeve Coupling
    Mulai

    Rp399.900

    TB WOOD S Sleeve Coupling
    Deskripsi:
    One-piece sleeve coupling inserts join two compatible coupling flanges to complete a sleeve coupling system. JE, JN, and H sleeve inserts are constructed of one solid piece, while the JES and JNS inserts are split for easier installation where the coupled shafts are mounted close together.
    atribut:
    • UNSPSC: 31163003
    • System of Measurement: Inch
  8. Streamlight Industrial Penlight & Inspection Light
    Mulai

    Rp579.900

    Streamlight Industrial Penlight & Inspection Light
    Deskripsi:
    Colored-beam lights produce wavelengths for inspection applications where standard white light is ineffective. Each of these lights emits a different beam color that's suited for specific tasks, such as blue for map reading, red for short-distance night vision, and green for long-distance night vision.
    atribut:
    • UNSPSC: 39111702
    • Beam Focus: Fixed
    • Body Material: Aluminium
    • IP Rating: IPX4
    • Includes Batteries: Yes
    • Lighting Technology: LED
    • Power Source: Battery
    • Switch Location: Tail
  9. DAYTON Hand Drum Pump
    Mulai

    Rp419.900

    DAYTON Hand Drum Pump
    Deskripsi:
    Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • UNSPSC: 40151529
    • Power Source: Hand Operated
  10. TRITAN Needle Roller Bearing
    Mulai

    Rp429.900

    TRITAN Needle Roller Bearing
    Deskripsi:
    These drawn-cup needle roller bearings have an outer cup, or shell, that serves as the outer ring raceway. The cup is drawn from a strip of steel and case-hardened. These bearings support radial loads with reduced friction. They are often used in steering systems and drive-lines for automotive applications.
    atribut:
    • UNSPSC: 31171512
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -5
    • Ring Material: Alloy Steel
    • Ring Material Grade: ANSI 52100
    • Roller Material: Alloy Steel
    • Roller Material Grade: ANSI 52100
Daftar Harga distributor gentos Terbaru April 2026
Non Brand Lakban LantaiRp45.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
Magnaflux Magnetic Particle TestingRp5.199.900
CLIMAX METAL PRODUCTS Rigid Shaft Coupling for Round ShaftRp789.900
Streamlight Safety-Rated PenlightRp579.900
RADIONIC HI-TECH Under-Cabinet LightRp999.900
NU-CALGON UV Leak Detector KitsRp1.299.900
TB WOOD S Sleeve CouplingRp399.900
Streamlight Industrial Penlight & Inspection LightRp579.900
DAYTON Hand Drum PumpRp419.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)